This product has been discontinued.
This product may not be available in all locations.

Sensor, Photoelectric, Transmitted Beam, 10-30VDC, 36.6m Distance
Item #:
1068257
Cat #:
42SRR-6002-QD
UPC:
662073839620
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, 10 - 30 Volt DC, 36.6 meter, Sensing Distance, Light Operate Output, 4-Pin, DC Micro QD Connector
Overview
Sensor, Photoelectric, Transmitted Beam, 10 - 30 Volt DC, 36.6 meter, Sensing Distance, Light Operate Output, 4-Pin, DC Micro QD Connector
Also known as: 662073839620, 42SRR-6002-QD, ALB42SRR6002QD
Specifications
Family / Style: | 6000 |
Volts DC Range: | 10, 30 |
Type: | Transmitted Beam, Sensor, Photoelectric |
Amps: | 0.015 |
Range: | 36.600 m |
Family / Style: | 6000 |
Type: | Transmitted Beam, Sensor, Photoelectric |
Range: | 36.600 m |
Volts DC Range: | 10, 30 |
Amps: | 0.015 |
Customer Reviews
No reviews for this product
(0)