This product has been discontinued.
This product may not be available in all locations.

Sensor Photoelectric, Sharp cutoff Diffuse, 10 - 30 VDC, 35mA
Item #: 1068250
Cat #: 42SRP-6032-20
UPC: 662073839460
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Sensor Photoelectric, Series 6000, Sharp Cutoff Diffuse, 10 - 30 Volt DC, 35 mA, Power Source, Infrared 880 nm LED, Light Source, 5 - 76 mm Sensing Distance, 20 meter, 300 Volt Cable
Overview
Sensor Photoelectric, Series 6000, Sharp Cutoff Diffuse, 10 - 30 Volt DC, 35 mA, Power Source, Infrared 880 nm LED, Light Source, 5 - 76 mm Sensing Distance, 20 meter, 300 Volt Cable
Also known as: 662073839460, 42SRP-6032-20, ALB42SRP603220
Specifications
| Family / Style: | 6000 |
| Type: | Sharp Cutoff Diffuse, Sensor, Photoelectric |
| Length: | 20 m |
| Range: | 5 - 76 mm |
| Volts DC Range: | 10 - 30 |
| Family / Style: | 6000 |
| Length: | 20 m |
| Volts DC Range: | 10 - 30 |
| Type: | Sharp Cutoff Diffuse, Sensor, Photoelectric |
| Range: | 5 - 76 mm |