Sensor Photoelectric, Wide Angle Diffuse, 10-30VDC, 35mA

Item #: 1068244

Cat #: 42SRP-6012-QD

UPC: 662073839200

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor Photoelectric, Series 6000, Wide Angle Diffuse, 10 - 30 Volt DC, 35 mA, Power Source, Infrared 660 nm LED, Light Source, 2.54 - 380 mm Sensing Distance, 4-Pin, DC Micro QD Connector

Overview

Sensor Photoelectric, Series 6000, Wide Angle Diffuse, 10 - 30 Volt DC, 35 mA, Power Source, Infrared 660 nm LED, Light Source, 2.54 - 380 mm Sensing Distance, 4-Pin, DC Micro QD Connector
Also known as: 662073839200, 42SRP-6012-QD, ALB42SRP6012QD

Specifications

Family / Style: 6000
Type: Wide Angle Diffuse, Sensor, Photoelectric
Volts DC Range: 10 - 30
Range: 2.540 - 380 mm
Family / Style: 6000
Volts DC Range: 10 - 30
Type: Wide Angle Diffuse, Sensor, Photoelectric
Range: 2.540 - 380 mm