Sensor, Photoelectric, Fixed Focus Diffuse, MiniSight

Item #: 1068201

Cat #: 42KL-F2LBL-F4

UPC: 662468713726

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Fixed Focus Diffuse, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red, Emitter LED, 43 mm, Sensing Distance, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, Fixed Focus Diffuse, MiniSight, 10.8 - 30 Volt DC, 35 mA, Visible Red, Emitter LED, 43 mm, Sensing Distance, 4 Pin, DC Micro Connector
Also known as: 662468713726, 42KL-F2LBL-F4, ALB42KLF2LBLF4

Specifications

Size: 18 mm
Type: Sensor, Fixed Focus Diffuse, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Sensor, Fixed Focus Diffuse, Photoelectric