Sensor, Photoelectric, Polarized retro-Reflective, 10-30VDC

Item #: 1068192

Cat #: 42GTU-9200-QD

UPC: 662073953210

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Series 9000, Polarized Retro-Reflective, 10 - 30 Volt DC, Power Source, Infrared 660 nm, Light Source, Timing Control

Overview

Sensor, Photoelectric, Series 9000, Polarized Retro-Reflective, 10 - 30 Volt DC, Power Source, Infrared 660 nm, Light Source, Timing Control

Our Bulletin 42GR LaserSight™ 9000 Photoelectric Laser Sensors are ideal for tough sensing applications that require a longer range, when the environment is dusty or dirty, or when the object to be sensed is small. The Class I laser source provides a visible red beam for easy alignment even at these distances. Use this sensor when your application calls for precision and maximum sensing range.

Also known as: 662073953210, 42GTU-9200-QD, ALB42GTU9200QD

Specifications

Type: Polarized Retro-Reflective, Sensor, Photoelectric
Volts DC Range: 10 - 30
Type: Polarized Retro-Reflective, Sensor, Photoelectric
Volts DC Range: 10 - 30