This product may not be available in all locations.

Sensor, Photoelectric, Clear Object Detection, 10-30VDC
Item #: 1068173
Cat #: 42GTC-9200-QD
UPC: 662468621144
Call for price
Company wide:
0
in stock
Documents & Guides
Sensor, Photoelectric, Series 9000, Clear Object Detection, 10 - 30 Volt DC, Visible Red 660 nm, Light Source, 1.2m Sensing Distance, Timing Control
Overview
Sensor, Photoelectric, Series 9000, Clear Object Detection, 10 - 30 Volt DC, Visible Red 660 nm, Light Source, 1.2m Sensing Distance, Timing Control
Series 9000™ General Purpose Sensors offer many features that help keep you up and running, even in harsh environments. With nearly 300 configurations to choose from—including multiple supply-voltage ranges, output options and connection choices—Series 9000 sensors provide the versatility needed to easily interface with programmable controllers and other electrical loads.
Also known as: 662468621144, 42GTC-9200-QD, ALB42GTC9200QD
Specifications
| Type: | Clear Object Detection, Sensor, Photoelectric |
| Range: | 1.200 m |
| Volts DC Range: | 10 - 30 |
| Type: | Clear Object Detection, Sensor, Photoelectric |
| Volts DC Range: | 10 - 30 |
| Range: | 1.200 m |