Sensor, Photoelectric, Polarized Retroreflective, LaserSight

Item #: 1068170

Cat #: 42GRU-92L0-QD

UPC: 662468940474

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Polarized Retroreflective, LaserSight, 10 - 30 Volt DC, Class 1 Laser, 0.3 - 40 meter, Sensing Distance, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Polarized Retroreflective, LaserSight, 10 - 30 Volt DC, Class 1 Laser, 0.3 - 40 meter, Sensing Distance, 4 Pin DC Micro Connector
Also known as: 662468940474, 42GRU-92L0-QD, ALB42GRU92L0QD

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Volts DC Range: 10 - 30
Range: 0.300 - 40 m
Type: Polarized Retroreflective, Sensor, Photoelectric
Range: 0.300 - 40 m
Volts DC Range: 10 - 30