Sensor, Photoelectric, Diffuse, 70 - 264V AC/DC

Item #: 1068158

Cat #: 42GRP-9072-QD

UPC: 611320155129

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, Diffused, 70 - 264 Volt AC/DC, Infrared, 4.2 meter, Sensing Distance, 4 Pin, MINI Micro, QD Connector

Overview

Sensor, Photoelectric, Diffused, 70 - 264 Volt AC/DC, Infrared, 4.2 meter, Sensing Distance, 4 Pin, MINI Micro, QD Connector
Also known as: 611320155129, 42GRP-9072-QD, ALB42GRP9072QD

Specifications

Type: Diffused, Sensor, Photoelectric
Volts DC Range: 70 - 264
Type: Diffused, Sensor, Photoelectric
Volts DC Range: 70 - 264