Sensor, Photoelectric, Retroreflective, RightSight

Item #: 1068113

Cat #: 42EF-U2KBB-F4

UPC: 611320989045

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, RightSight, Retroreflective, 10.8 - 30 Volt DC, Visible Red Light Source, 0.025 to 4.5 meter, Sensing Distance, Dark Operate, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, RightSight, Retroreflective, 10.8 - 30 Volt DC, Visible Red Light Source, 0.025 to 4.5 meter, Sensing Distance, Dark Operate, 4 Pin, DC Micro Connector
Also known as: 611320989045, 42EF-U2KBB-F4, ALB42EFU2KBBF4

Specifications

Size: 18 mm
Type: Sensor, Retroreflective, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Sensor, Retroreflective, Photoelectric

Customer Reviews

No reviews for this product
(0)