Sensor, Photoelectric, Retroreflective, RightSight

Item #: 1068111

Cat #: 42EF-U2JBB-F4

UPC: 611320989021

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, RightSight, Retroreflective, 10.8 - 30 Volt DC, Visible Red Light Source, 0.025 to 4.5 meter, Sensing Distance, Light Operate, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, RightSight, Retroreflective, 10.8 - 30 Volt DC, Visible Red Light Source, 0.025 to 4.5 meter, Sensing Distance, Light Operate, 4 Pin, DC Micro Connector

RightSight™ Photoelectric Sensors include the following features: Compact right-angle housing with universal 18 mm (0.71 in.) threaded nose and base mounting options. Fixed, teachable, and adjustable sensitivity models. Highly visible 360° indicators allow for quick verification of operation. Dual (NPN and PNP), NPN only, and PNP only models. IP54 rated enclosure for polarized retroreflective laser models.IP67 with 1200 psi; IP69K rated enclosure for standard and laser background/foreground suppression models. ECOLAB rated enclosure (cable models only)

Also known as: 611320989021, 42EF-U2JBB-F4, ALB42EFU2JBBF4

Specifications

Size: 18 mm
Type: Sensor, Retroreflective, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Sensor, Retroreflective, Photoelectric