Sensor, Photoelectric, Polarized Retroreflective, RightSight

Item #: 1068061
Cat #: 42EF-P2RFB-G4
UPC: 611320276633
Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 4 Pin DC Micro Connector
Also known as: 611320276633, 42EF-P2RFB-G4, ALB42EFP2RFBG4

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Volts DC Range: 264, 21.600
Size: 18 mm
Type: Polarized Retroreflective, Sensor, Photoelectric
Size: 18 mm
Volts DC Range: 264, 21.600

Customer Reviews

No reviews for this product
(0)