Sensor, Photoelectric, Polarized Retroreflective, RightSight

Item #: 1068060

Cat #: 42EF-P2RFB-A2

UPC: 611320276626

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 2 meter, 300 Volt Cable
Also known as: 611320276626, 42EF-P2RFB-A2, ALB42EFP2RFBA2

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Length: 2 m
Size: 18 mm
Volts DC Range: 21.600 - 264
Volts AC Range: 21.600 - 264
Type: Polarized Retroreflective, Sensor, Photoelectric
Size: 18 mm
Volts AC Range: 21.600 - 264
Length: 2 m
Volts DC Range: 21.600 - 264