Sensor, Photoelectric, Large Aperture Fiber Optic, RightSight

Item #: 1068044

Cat #: 42EF-G1MPA-Y4

UPC: 662468956109

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photoelectric, RightSight, Large Aperture Fiber Optic, 10.8 - 30 Volt DC, Infrared, Light and Dark Operate, 4 Pin, QD Pico Connector

Overview

Sensor, Photoelectric, RightSight, Large Aperture Fiber Optic, 10.8 - 30 Volt DC, Infrared, Light and Dark Operate, 4 Pin, QD Pico Connector
Also known as: 662468956109, 42EF-G1MPA-Y4, ALB42EFG1MPAY4

Specifications

Type: Large Aperture Fiber Optic, Sensor, Photoelectric
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Large Aperture Fiber Optic, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm