Sensor, Photoelectric, 18mm, Polarized Retroreflective, Dark

Item #: 1067972

Cat #: 42CA-P2KPB-D4

UPC: 611320751154

Call for price
Company wide:
0 in stock
Documents & Guides
Sensor, Photelectric, Polarized Retroreflective, Dark Output Energized, 18 mm, 10 - 30 Volt DC, 30 mA, 4 Pin, DC Micro QD

Overview

Sensor, Photelectric, Polarized Retroreflective, Dark Output Energized, 18 mm, 10 - 30 Volt DC, 30 mA, 4 Pin, DC Micro QD
Also known as: 611320751154, 42CA-P2KPB-D4, ALB42CAP2KPBD4

Specifications

Type: Polarized Retroreflective, Sensor, Photoelectric
Diameter: 18 mm
Material: Plastic
Amps: 0.030
Volts DC Control Range: 10 - 30
Type: Polarized Retroreflective, Sensor, Photoelectric
Material: Plastic
Volts DC Control Range: 10 - 30
Diameter: 18 mm
Amps: 0.030