Contactor, Definite Purpose, 50A, 2P, 208/240VAC Coil, 600VAC Rated

Item #: 1067960

Cat #: 400-DP50NA3-E

UPC: 781180036125

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Definite Purpose, 50 Amp, 2-Pole with 3-Pole Base, 208/240 Volt AC Coil, 600 Volt Rated

Overview

Contactor, Definite Purpose, 50 Amp, 2-Pole with 3-Pole Base, 208/240 Volt AC Coil, 600 Volt Rated
Also known as: 781180036125, 400-DP50NA3-E, ALB400DP50NA3E

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Family / Style: 400
Volts AC: 600
Amps: 50
Volts AC Control: 208/240
Poles: 3
Family / Style: 400
Amps: 50
Type: Contactor, Definite Purpose
Volts AC: 600
Volts AC Control: 208/240