CONTACTOR DEFINITE

Item #: 1067952

Cat #: 400-DP40NA3-E

UPC: 611320664249

Call for price
Company wide:
0 in stock
Documents & Guides
AB 400-DP40NA3-E CONTACTOR DEFINITE

Overview

AB 400-DP40NA3-E CONTACTOR DEFINITE
Also known as: 611320664249, 400-DP40NA3-E, ALB400DP40NA3E

Specifications

Poles: 3
Family / Style: 400
Amps: 40
Volts AC: 600
Type: Contactors
Volts AC Control: 208/240
Poles: 3
Amps: 40
Type: Contactors
Family / Style: 400
Volts AC: 600
Volts AC Control: 208/240