DEFINITE PURPOSE

Item #: 1067945

Cat #: 400-DP30NA3-S

UPC: 611320917437

Call for price
Company wide:
0 in stock
Documents & Guides
AB 400-DP30NA3-S DEFINITE PURPOSE

Overview

AB 400-DP30NA3-S DEFINITE PURPOSE
Also known as: 611320917437, 400-DP30NA3-S, ALB400DP30NA3S

Specifications

Poles: 3
Family / Style: 400
Amps: 30
Volts AC: 600
Type: 3-Pole Contactors
Volts AC Control: 208/240
Poles: 3
Amps: 30
Type: 3-Pole Contactors
Family / Style: 400
Volts AC: 600
Volts AC Control: 208/240