Operator Interface, 5.7" Color Display, Touch Screen, AC Power

Item #: 1067905

Cat #: 2711P-T6C5A8

UPC: 885630275987

Call for price
Company wide:
0 in stock
Documents & Guides
Operator Interface, w/o Extended Features, 5.7 Inch Color Touch Screen Display, RS-232/Ethernet Communications, USB Ports, AC Power

Overview

Operator Interface, w/o Extended Features, 5.7 Inch Color Touch Screen Display, RS-232/Ethernet Communications, USB Ports, AC Power
Also known as: 885630275987, 2711P-T6C5A8, ALB2711PT6C5A8

Specifications

Volts AC: 120
Size: 5.7 in
Type: Operator Interface
Volts AC: 120
Type: Operator Interface
Size: 5.7 in