This product may not be available in all locations.

Terminal Block, 3-Position, for all AC Logic Modules
Item #: 1067902
Cat #: 2711P-RTBAC3
UPC: 612598340095
Call for price
Company wide:
0
in stock
Documents & Guides
Terminal Block, PanelView, 3 Position, for all AC Logic Modules
Overview
Terminal Block, PanelView, 3 Position, for all AC Logic Modules
The PanelView™ Plus line is a part of the Allen-Bradley® product family. Catalog item 2711P-RTBAC3 is an AC power terminal block for PanelView Plus 700-1500 and PanelView Plus CE from Rockwell Automation®. For full product details, please see the sections below.
Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.
Also known as: 612598340095, 2711P-RTBAC3, ALB2711PRTBAC3
Specifications
| Color: | Black/Gray |
| Mounting: | Panel |
| Type: | Legend Plate, Square, HAND AUTO |
| Size: | 30 mm |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Black/Gray |
| Type: | Legend Plate, Square, HAND AUTO |
| Material: | Aluminum |
| Mounting: | Panel |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |