Module, Display, 1000, Touch Screen, Color

Item #: 1067891
Cat #: 2711P-RDT10C
UPC: 611320817102
Call for price
Company wide:
0 in stock
Documents & Guides
Module, Display, PanelView, 1000, Touch Screen, Color

Overview

Module, Display, PanelView, 1000, Touch Screen, Color
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity. 
Also known as: 611320817102, 2711P-RDT10C, ALB2711PRDT10C

Specifications

Type: Display Module, Touch Screen, Color
Size: 10.4 in
Type: Display Module, Touch Screen, Color
Size: 10.4 in

Customer Reviews

No reviews for this product
(0)