Drive, Variable, 380-480VAC, 2.2kW, 3HP, 6A, Normal & Heavy Duty

Item #: 1067667
Cat #: 25C-D6P0N114
UPC: 887172530395
Call for price
Company wide:
0 in stock
Drive, PowerFlex 527, with Embedded Dual Port EtherNet/IP and Integrated Safety, 480 Volt AC, 3 Phase, 3 Horse Power, 2.2 kW Normal Duty; 3 Horse Power, 2.2 kW Heavy Duty, Frame A, IP20 NEMA / Open Type, Filter

Overview

Drive, PowerFlex 527, with Embedded Dual Port EtherNet/IP and Integrated Safety, 480 Volt AC, 3 Phase, 3 Horse Power, 2.2 kW Normal Duty; 3 Horse Power, 2.2 kW Heavy Duty, Frame A, IP20 NEMA / Open Type, Filter
Our PowerFlex® 527 AC Drives are designed to work exclusively with our Logix Programmable Automation Controllers (PACs). This allows the drive to leverage the capabilities of the controller and use Studio 5000 Logix Designer™ to help simplify machine development and use. This streamlined approach uses motion instructions that are shared by PowerFlex 527 AC drives and Kinetix® servo drives, providing the same user experience for configuration, programming, and control of both types of drives.
Also known as: 887172530395, 25C-D6P0N114, ALB25CD6P0N114

Specifications

Phase: 3
Volts AC: 480
Horsepower: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 2.200 kW
Phase: 3
Horsepower: 3
IP/NEMA Rating: IP20
Volts AC: 480
Type: Variable Frequency Drive
Wattage: 2.200 kW

Customer Reviews

No reviews for this product
(0)