Drive, 480VAC, 3PH, 3HP, 2.2kW ND, 3HP, 2.2kW HD, Frame A, IP20

Item #: 1067665

Cat #: 25C-D6P0N104

UPC: 887172530302

Call for price
Company wide:
0 in stock
Drive, PowerFlex 527, with Embedded Dual Port EtherNet/IP and Integrated Safety, 480 Volt AC, 3-Phase, 3 Horse Power, 2.2 kW Normal Duty, 3 Horse Power, 2.2 kW Heavy Duty, Frame A, IP20 NEMA / Open Type, Filter

Overview

Drive, PowerFlex 527, with Embedded Dual Port EtherNet/IP and Integrated Safety, 480 Volt AC, 3-Phase, 3 Horse Power, 2.2 kW Normal Duty, 3 Horse Power, 2.2 kW Heavy Duty, Frame A, IP20 NEMA / Open Type, Filter

The PowerFlex® 520-Series AC drive delivers an innovative design that is remarkably versatile and can accommodate systems ranging from standalone machines to simple system integration. The PowerFlex 523 drive provides general purpose control for applications ranging up to 30 HP and 22 kW. The PowerFlex 525 drive provides maximum flexibility and performance ranging up to 30 HP and 22 kW. By combining various motor control options, communications, energy savings, and standard safety features in a cost-effective drive, the PowerFlex 520-Series drive is suitable for a wide array of applications. Maximize your system performance and productivity by taking advantage of the following key features offered in a PowerFlex 520-Series drive.

Also known as: 887172530302, 25C-D6P0N104, ALB25CD6P0N104

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Horsepower: 3
Size: A
IP/NEMA Rating: IP20
Wattage: 2.200 kW
Phase: 3
Volts AC: 480
Size: A
Wattage: 2.200 kW
Type: AC Drive
Horsepower: 3
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)