This product may not be available in all locations.

Drive, Variable, 380-480VAC, 7.5kW, 10HP, 17A, Norma/Heavy Duty
Item #: 1067634
Cat #: 25C-D017N104
UPC: 887172530333
Call for price
Company wide:
0
in stock
Documents & Guides
Drive, PowerFlex 527, 380 - 480 Volt AC, 7.5 kW, 10 Horse Power, 17 Amp, Normal & Heavy Duty, Frame B, with Integral EMC Filter
Overview
Drive, PowerFlex 527, 380 - 480 Volt AC, 7.5 kW, 10 Horse Power, 17 Amp, Normal & Heavy Duty, Frame B, with Integral EMC Filter
Highly integrated with Logix programmable automation controllers, PowerFlex® 527 AC drives enhance motor coordination for improved performance. These drives feature dual-port Ethernet / IP and safety. Allen-Bradley® catalog item 25C-D017N104 from Rockwell Automation® is a 480 V AC, three-phase PowerFlex 527 AC drive with embedded dual-port Ethernet / IP and integrated safety. It has 17 A output current and a C frame. And it is IP20/NEMA open type. Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 887172530333, 25C-D017N104, ALB25CD017N104
Specifications
| Horsepower: | 10 |
| Amps: | 17 |
| Wattage: | 7.500 kW |
| Type: | General Purpose Drives |
| Size: | Frame B |
| Horsepower: | 10 |
| Wattage: | 7.500 kW |
| Size: | Frame B |
| Amps: | 17 |
| Type: | General Purpose Drives |