Grill 24" LED Wall Sconce, Polished Nickel

Item #: 1067626

Cat #: 62-872

UPC: 045923328725

Company wide:
0 in stock
Grill - 24" LED Wall Sconce - Polished Nickel Finish

Overview

Grill - 24" LED Wall Sconce - Polished Nickel Finish

Nuvo's Grill double LED wall sconce is an elegant lighting solution for inside the home. Illuminate living rooms, dining rooms, bathrooms, and foyers with this polished Nickel wall sconce. This elegant wall sconce features integrated LED that delivers warm white light. Contemporary and sophisticated, the Grill collection adds style to any home decor.

Also known as: 045923328725, 62-872, SAT62872

Specifications

Material: Acrylic
Lumens: 2080
Color Temperature: 3000 (Warm White)
Wattage: 26
Volts AC: 120
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Material: Acrylic
Color Temperature: 3000 (Warm White)
Volts AC: 120
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Lumens: 2080
Wattage: 26
Color Rendering Index (CRI): 90+
Light Technology: LED