Drive, Variable, 525 - 600VAC, 22kW, 30HP/ND, 18.5kW, 25HP/HD

Item #: 1067573

Cat #: 25B-E032N104

UPC: 884951886223

Call for price
Company wide:
0 in stock
Drive, PowerFlex 525, with Embedded EtherNet/IP and Safety, 600 Volt AC, 3-Phase, 30 Horse Power, 22 kW Normal Duty, 25 Horse Power, 18.5 kW Heavy Duty, Frame E, IP20 NEMA / Open Type, No Filter

Overview

Drive, PowerFlex 525, with Embedded EtherNet/IP and Safety, 600 Volt AC, 3-Phase, 30 Horse Power, 22 kW Normal Duty, 25 Horse Power, 18.5 kW Heavy Duty, Frame E, IP20 NEMA / Open Type, No Filter
Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.
Also known as: 884951886223, 25B-E032N104, ALB25BE032N104

Specifications

Phase: 3
Horsepower: 30, 25
Amps: 43
Type: Variable Frequency Drive
Wattage: 22 kw, 18.500 kW
Volts AC: 600
Size: E
IP/NEMA Rating: IP20
Phase: 3
Amps: 43
Wattage: 22 kw, 18.500 kW
Size: E
Horsepower: 30, 25
Type: Variable Frequency Drive
Volts AC: 600
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)