LED Fixture, 13", 25 Watt, 2000 Lumen, 3000K, 120V

Item #: 1067536
Cat #: 62/1036
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Flush Mount Fixture, 13 Inch, 25 Watt, 2000 Lumen, 3000K, 120 Volt, Brushed Nickel Finish, Dimmable

Overview

LED Flush Mount Fixture, 13 Inch, 25 Watt, 2000 Lumen, 3000K, 120 Volt, Brushed Nickel Finish, Dimmable
Also known as: 62/1036, SAT621036

Specifications

Mounting: Flush
Lumens: 2000
Volts AC: 120
Wattage: 25
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Mounting: Flush
Volts AC: 120
Standards: California Proposition 65
Dimmable: Yes
Lumens: 2000
Wattage: 25
Light Technology: LED

Customer Reviews

No reviews for this product
(0)