Drive, Variable, 240VAC, 5.5kW, 7.5HP, 24A, Normal & Heavy Duty

Item #: 1067490

Cat #: 25B-B024N104

UPC: 884951885806

Call for price
Company wide:
0 in stock
Drive, PowerFlex 525, Embedded EtherNet/IP and Safety, 240 Volt AC, 5.5 kW, 7.5 Horse Power, 24 Amp, Normal & Heavy Duty, Frame C, IP20, Open, No Filter

Overview

Drive, PowerFlex 525, Embedded EtherNet/IP and Safety, 240 Volt AC, 5.5 kW, 7.5 Horse Power, 24 Amp, Normal & Heavy Duty, Frame C, IP20, Open, No Filter

Our PowerFlex® 525 AC Drives feature an innovative, modular design to support fast and easy installation and configuration. This next generation of compact drives offers embedded EtherNet/IP™ communications, USB programming, and standard safety features. PowerFlex 525 drives, which offer a power rating of 0.4...22 kW (0.5...30 Hp) with global voltage classes of 100...600V, provide a variety of motor control and flexible mounting options. PowerFlex 525 AC drives operate at temperatures as high as 70 °C (158 °F), and they are ideal for applications such as conveyors, fans, pumps, and mixers.

Also known as: 884951885806, 25B-B024N104, ALB25BB024N104

Specifications

Phase: 3
Amps: 24
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Wattage: 5.500 kW
Horsepower: 7.500
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Horsepower: 7.500
Amps: 24
Volts AC: 240
Wattage: 5.500 kW