Drive, Variable, 240VAC 1PH, Powerflex 525, 8A,1.5kW, 2HP

Item #: 1067480

Cat #: 25B-A8P0N104

UPC: 884951885622

Call for price
Company wide:
0 in stock
Drive, Variable, 240 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 525, 8 Amp, 1.5 kW, 2 HP, Normal & Heavy Duty, No Filter

Overview

Drive, Variable, 240 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 525, 8 Amp, 1.5 kW, 2 HP, Normal & Heavy Duty, No Filter

Ideal for networked machines that require more motor control options, PowerFlex® 525 AC drives offer standard safety and Ethernet / IP communications. These compact drives feature an innovative, modular design. Allen-Bradley® catalog item 25B-A8P0N104 from Rockwell Automation® is a 240 V AC, one phase PowerFlex 525 AC drive with embedded Ethernet / IP and safety. It has 8.0 A output current and a B frame. And it is IP20 UL-NEMA open type.

Also known as: 884951885622, 25B-A8P0N104, ALB25BA8P0N104

Specifications

Phase: 3, 1
Horsepower: 2
Type: Variable Frequency Drive
Volts AC: 240
Amps: 8
IP/NEMA Rating: IP20
Wattage: 1.500 kW
Phase: 3, 1
Type: Variable Frequency Drive
Amps: 8
Wattage: 1.500 kW
Horsepower: 2
Volts AC: 240
IP/NEMA Rating: IP20