Drive, Variable, 120VAC 1PH, Powerflex 523, 1.6A, 0.2kW, 0.25HP

Item #: 1067455

Cat #: 25A-V1P6N104

UPC: 885630700908

Call for price
Company wide:
0 in stock
Documents & Guides
Drive, Variable, 120 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 1.6 Amp, 0.2 kW, 0.25 HP, Normal & Heavy Duty, No Filter

Overview

Drive, Variable, 120 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 1.6 Amp, 0.2 kW, 0.25 HP, Normal & Heavy Duty, No Filter

The PowerFlex® 520-Series AC drive delivers an innovative design that is remarkably versatile and can accommodate systems ranging from standalone machines to simple system integration. The PowerFlex 523 drive provides general purpose control for applications ranging up to 30 HP and 22 kW. The PowerFlex 525 drive provides maximum flexibility and performance ranging up to 30 HP and 22 kW. By combining various motor control options, communications, energy savings, and standard safety features in a cost-effective drive, the PowerFlex 520-Series drive is suitable for a wide array of applications. Maximize your system performance and productivity by taking advantage of the following key features offered in a PowerFlex 520-Series drive.

Also known as: 885630700908, 25A-V1P6N104, ALB25AV1P6N104

Specifications

Phase: 3, 1
Volts AC: 120
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 1.600
Wattage: 0.200 kW
Horsepower: 0.250
Phase: 3, 1
Type: Variable Frequency Drive
Amps: 1.600
Horsepower: 0.250
Volts AC: 120
IP/NEMA Rating: IP20
Wattage: 0.200 kW