Drive, Variable, 240VAC, 2.5A, 0.4kW, 0.5HP, Normal & Heavy Duty

Item #: 1067367

Cat #: 25A-B2P5N104

UPC: 885630701158

Call for price
Company wide:
0 in stock
Documents & Guides
Drive, PowerFlex 523, 240 Volt AC, 2.5 Amp, 0.4 kW, 0.5 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open, No Filter

Overview

Drive, PowerFlex 523, 240 Volt AC, 2.5 Amp, 0.4 kW, 0.5 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open, No Filter

Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-B2P5N104 from Rockwell Automation® is a 240 V AC, three phase PowerFlex 523 AC drive. It has 2.5 A output current and an A frame. And it is IP20 NEMA /open type.

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 885630701158, 25A-B2P5N104, ALB25AB2P5N104

Specifications

Phase: 3
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 2.500
Wattage: 0.400 kW
Horsepower: 0.500
Phase: 3
Volts AC: 240
Amps: 2.500
Horsepower: 0.500
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.400 kW