This product may not be available in all locations.

Drive, Variable, 240VAC, 11A, 2.2kW, 3HP, Normal & Heavy Duty
Item #: 1067348
Cat #: 25A-B011N104
UPC: 885630701189
Call for price
Company wide:
1
in stock
Documents & Guides
AC Drive, PowerFlex 523, 240 Volt AC, 3-Phase, 11 Amps, 3 Horse Power, 2.2 kW Normal Duty, 3 Horse Power, 2.2 kW Heavy Duty, Frame A, IP20/Open, No Filter
Overview
AC Drive, PowerFlex 523, 240 Volt AC, 3-Phase, 11 Amps, 3 Horse Power, 2.2 kW Normal Duty, 3 Horse Power, 2.2 kW Heavy Duty, Frame A, IP20/Open, No Filter
Our PowerFlex® 523 AC Drives are cost-effective and ideal for standalone machines. These drives provide an innovative, modular design that supports fast and easy installation and configuration. In addition, they offer USB programming, application-specific configuration, and flexible mounting options. PowerFlex 523 AC drives offer a power rating of 0.2...22 kW (0.25...30 Hp) with global voltage classes of 100...600V. They support a wide range of motor control, offer a compact footprint, and operate at temperatures as high as 70 °C (158 °F).
Also known as: 885630701189, 25A-B011N104, ALB25AB011N104
Specifications
| Phase: | 3 |
| Horsepower: | 3 |
| Type: | Variable Frequency Drive |
| Volts AC: | 240 |
| Amps: | 11 |
| IP/NEMA Rating: | IP20 |
| Wattage: | 2.200 kW |
| Phase: | 3 |
| Type: | Variable Frequency Drive |
| Amps: | 11 |
| Wattage: | 2.200 kW |
| Horsepower: | 3 |
| Volts AC: | 240 |
| IP/NEMA Rating: | IP20 |