Drive, Variable, 240VAC, 4.8A, 0.75kW, 1HP, Normal & Heavy Duty

Item #: 1067338

Cat #: 25A-A4P8N104

UPC: 885630700960

Call for price
Company wide:
0 in stock
Documents & Guides
Drive, PowerFlex 523, 240 Volt AC, 4.8 Amp, 0.75 kW, 1.0 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open, No Filter

Overview

Drive, PowerFlex 523, 240 Volt AC, 4.8 Amp, 0.75 kW, 1.0 Horse Power, Normal & Heavy Duty, Frame A, IP20, Open, No Filter
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-A4P8N104 from Rockwell Automation® is a 240 V AC, one phase PowerFlex 523 AC drive. It has 4.8 A output current and an A frame. And it is IP20 NEMA /open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630700960, 25A-A4P8N104, ALB25AA4P8N104

Specifications

Horsepower: 1
Phase: 3, 1
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 4.800
Wattage: 0.750 kW
Horsepower: 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.750 kW
Phase: 3, 1
Volts AC: 240
Amps: 4.800

Customer Reviews

No reviews for this product
(0)