Drive, PowerFlex4M, 120VAC, 1PH, 4.5A, 0.75kW, 1HP, Frame A

Item #: 1067320

Cat #: 22F-V4P5N103

UPC: 820919784941

Call for price
Company wide:
0 in stock
Documents & Guides
Drive, PowerFlex4M, 120 Volt AC, 1-Phase, 4.5 Amp, 0.75 kW, 1.0 Horse Power, Frame A

Overview

Drive, PowerFlex4M, 120 Volt AC, 1-Phase, 4.5 Amp, 0.75 kW, 1.0 Horse Power, Frame A
Also known as: 820919784941, 22F-V4P5N103, ALB22FV4P5N103

Specifications

Horsepower: 1
Volts AC: 120
Phase: 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 0.750 kW
Horsepower: 1
Phase: 1
IP/NEMA Rating: IP20
Volts AC: 120
Type: Variable Frequency Drive
Wattage: 0.750 kW

Customer Reviews

No reviews for this product
(0)