Drive, PowerFlex4M, 120VAC, 1PH, 2.5A, 0.4kW, 0.5HP, Frame A

Item #: 1067318

Cat #: 22F-V2P5N103

UPC: 820919784934

Call for price
Company wide:
0 in stock
Documents & Guides
Drive, PowerFlex4M, 120 Volt AC, 1-Phase, 2.5 Amp, 0.4 kW, 0.5 Horse Power, Frame A

Overview

Drive, PowerFlex4M, 120 Volt AC, 1-Phase, 2.5 Amp, 0.4 kW, 0.5 Horse Power, Frame A
Our PowerFlex® 4M AC Drives are the smallest and most cost-effective members of the PowerFlex family of drives. Feed-through wiring and easy programming provide the flexibility to handle a broad range of applications.
Also known as: 820919784934, 22F-V2P5N103, ALB22FV2P5N103, Box Transfer Conveyor VFD

Specifications

Volts AC: 120
Phase: 1
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 2.500
Wattage: 0.400 kW
Horsepower: 0.500
Volts AC: 120
Type: Variable Frequency Drive
Amps: 2.500
Horsepower: 0.500
Phase: 1
IP/NEMA Rating: IP20
Wattage: 0.400 kW

Customer Reviews

No reviews for this product
(0)