Drive, 200 - 240VAC, 0.4kW, 0.5HP, 2.5A, 3P, A Frame, No Filter

Item #: 1067267

Cat #: 22F-B2P5N103

UPC: 820919785078

Call for price
Company wide:
0 in stock
Documents & Guides
Drive, PowerFlex 40, 200 - 240 Volt AC, 3-Phase, 0.4 kW, 0.50 Horse Power, 2.5 Amp, A Frame, No Filter, IP20 Open

Overview

Drive, PowerFlex 40, 200 - 240 Volt AC, 3-Phase, 0.4 kW, 0.50 Horse Power, 2.5 Amp, A Frame, No Filter, IP20 Open
Our PowerFlex® 4M AC Drives are the smallest and most cost-effective members of the PowerFlex family of drives. Feed-through wiring and easy programming provide the flexibility to handle a broad range of applications.
Also known as: 820919785078, 22F-B2P5N103, ALB22FB2P5N103

Specifications

Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Amps: 2.500
Wattage: 0.400
Horsepower: 0.500
Phase: 3
IP/NEMA Rating: IP20
Wattage: 0.400
Type: Variable Frequency Drive
Amps: 2.500
Horsepower: 0.500

Customer Reviews

No reviews for this product
(0)