This product may not be available in all locations.

Drive, PowerFlex 40P, 480VAC, 3PH, 24A, 11KW, 15HP, No Filter
Item #: 1066749
Cat #: 22D-D024N104
UPC: 820919654251
Call for price
Company wide:
0
in stock
Documents & Guides
Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 24 Amp, 11 Kilowatt, 15 Horse Power, No Filter
Overview
Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 24 Amp, 11 Kilowatt, 15 Horse Power, No Filter
Also known as: 820919654251, 22D-D024N104, ALB22DD024N104
Specifications
| Phase: | 3 |
| Amps: | 24 |
| Volts AC: | 480 |
| Horsepower: | 15 |
| Wattage: | 11 |
| Type: | Variable Frequency Drive |
| IP/NEMA Rating: | IP20 |
| Phase: | 3 |
| Volts AC: | 480 |
| Wattage: | 11 |
| IP/NEMA Rating: | IP20 |
| Amps: | 24 |
| Horsepower: | 15 |
| Type: | Variable Frequency Drive |