This product may not be available in all locations.

Drive, PowerFlex 400, 480VAC, 3PH, 88A, 45KW, 60HP, IP20
Item #: 1066718
Cat #: 22C-D088A103
UPC: 820919234194
Call for price
Company wide:
0
in stock
Documents & Guides
Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 88 Amp, 45 Kilowatt, 60 Horse Power, IP20
Overview
Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 88 Amp, 45 Kilowatt, 60 Horse Power, IP20
Our PowerFlex® 400 AC Drives are optimized for control of commercial and industrial fans and pumps. Built-in features such as purge and damper input provide a cost-effective solution for speed control in a broad range of variable torque fan and pump applications. An available packaged PowerFlex 400 Fan and Pump drive provides additional control, power, and enclosure options in standardized designs for a cost-effective solution for speed control in variable torque fan and pump applications.
Also known as: 820919234194, 22C-D088A103, ALB22CD088A103
Specifications
| Phase: | 3 |
| Volts AC: | 480 |
| Type: | Variable Frequency Drive |
| Horsepower: | 60 |
| IP/NEMA Rating: | IP20 |
| Amps: | 88 |
| Wattage: | 45 kW |
| Phase: | 3 |
| Type: | Variable Frequency Drive |
| IP/NEMA Rating: | IP20 |
| Wattage: | 45 kW |
| Volts AC: | 480 |
| Horsepower: | 60 |
| Amps: | 88 |