Drive, PowerFlex 400, 240VAC, 3PH, 120A, 30KW, 40HP, No Filter

Item #: 1066700
Cat #: 22C-B120A103
UPC: 820919234101
Call for price
Company wide:
0 in stock
Documents & Guides
Drive, Variable Frequency, PowerFlex 400, 240 Volt AC, 3 Phase, 120 Amp, 30 Kilowatt, 40 Horse Power, No Filter, IP30, NEMA 1, Panel Mount, Fixed Key Pad

Overview

Drive, Variable Frequency, PowerFlex 400, 240 Volt AC, 3 Phase, 120 Amp, 30 Kilowatt, 40 Horse Power, No Filter, IP30, NEMA 1, Panel Mount, Fixed Key Pad
Also known as: 820919234101, 22C-B120A103, ALB22CB120A103

Specifications

Phase: 3
Wattage: 30 kW
Horsepower: 40
IP/NEMA Rating: IP30
Volts AC: 240
Amps: 120
Type: Drive, Pump/Fan
Phase: 3
Horsepower: 40
Volts AC: 240
Type: Drive, Pump/Fan
Wattage: 30 kW
IP/NEMA Rating: IP30
Amps: 120

Customer Reviews

No reviews for this product
(0)