Drive, 380 - 480VAC, 2.2kW, 3HP, 6A, 3P, B Frame, No Filter

Item #: 1066604
Cat #: 22B-D6P0N104
UPC: 820919078569
Call for price
Company wide:
0 in stock
Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 2.2 kW, 3 Horse Power, 6 Amp, B Frame, No Filter, IP20 Open

Overview

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 2.2 kW, 3 Horse Power, 6 Amp, B Frame, No Filter, IP20 Open
Our PowerFlex® 40 AC Drives provide OEMs, machine builders, and end users with performance-enhancing motor control in an easy-to-use compact package. These drives feature sensorless vector control to meet low-speed torque demands. With flexible enclosure options, and simple programming, they can be installed and configured quickly. We also have packaged drives that provide additional control, power, and enclosure options in standardized designs.
Also known as: 820919078569, 22B-D6P0N104, ALB22BD6P0N104

Specifications

Amps: 6
Phase: 3
Horsepower: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 2.200 kW
Amps: 6
Horsepower: 3
IP/NEMA Rating: IP20
Phase: 3
Type: Variable Frequency Drive
Wattage: 2.200 kW

Customer Reviews

No reviews for this product
(0)