Drive, 240VAC, 3P, 1.5kW, 2HP, 8.0A, IP20, No Filter

Item #: 1066560

Cat #: 22B-B8P0N104

UPC: 820919078484

Call for price
Company wide:
0 in stock
PowerFlex 40 AC Drive, 200 - 240 Volt AC, 3-Phase, 8 Amps, 1.5 kW, 2 Horse Power, Frame Size B, Panel Mount - IP20, NEMA/UL Type Open, LED Display, Digital Keypad, No CE Compliant Filter, RS485

Overview

PowerFlex 40 AC Drive, 200 - 240 Volt AC, 3-Phase, 8 Amps, 1.5 kW, 2 Horse Power, Frame Size B, Panel Mount - IP20, NEMA/UL Type Open, LED Display, Digital Keypad, No CE Compliant Filter, RS485

Our PowerFlex® 40 AC Drives provide OEMs, machine builders, and end users with performance-enhancing motor control in an easy-to-use compact package. These drives feature sensorless vector control to meet low-speed torque demands. With flexible enclosure options, and simple programming, they can be installed and configured quickly. We also have packaged drives that provide additional control, power, and enclosure options in standardized designs.

Also known as: 820919078484, 22B-B8P0N104, ALB22BB8P0N104

Specifications

Phase: 3
Horsepower: 2
Type: Variable Frequency Drive
Volts AC: 240
Amps: 8
IP/NEMA Rating: IP20
Wattage: 1.500 kW
Phase: 3
Type: Variable Frequency Drive
Amps: 8
Wattage: 1.500 kW
Horsepower: 2
Volts AC: 240
IP/NEMA Rating: IP20