AC Drive, PowerFlex 40, 240VAC, 1PH, 12A, 2.2kW, 3HP,Frame Size C

Item #: 1066439

Cat #: 22B-A012H204

UPC: 820919142642

Call for price
Company wide:
0 in stock
AC Drive, PowerFlex 40, 240VAC, 1PH, 12 Amps, 2.2 kW, 3 HP,Frame Size C, IP20 (Heatsinkless), LED Display, Digital Keypad, No CE Compliant Filter, RS485

Overview

AC Drive, PowerFlex 40, 240VAC, 1PH, 12 Amps, 2.2 kW, 3 HP,Frame Size C, IP20 (Heatsinkless), LED Display, Digital Keypad, No CE Compliant Filter, RS485
Also known as: 820919142642, 22B-A012H204, ALB22BA012H204

Specifications

Phase: 1
Horsepower: 3
Amps: 12
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Wattage: 2.200 kW
Phase: 1
Amps: 12
Volts AC: 240
Wattage: 2.200 kW
Horsepower: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20