Drive, 240VAC, 3PH, 12A, 2.2KW, 3.0HP, No Filter

Item #: 1066405

Cat #: 22A-B012N104

UPC: 662453979618

Call for price
Company wide:
0 in stock
Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 3 Phase, 12.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 3 Phase, 12.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, No Filter

Our PowerFlex® 4 AC Drives are designed to meet global OEM and end-user requirements for simplicity, space savings, and cost efficiency. These compact drives provide intuitive features such as an integral keypad with local potentiometer and control keys that are active right out of the box.

Also known as: 662453979618, 22A-B012N104, ALB22AB012N104

Specifications

Phase: 3
Horsepower: 3
Amps: 12
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Wattage: 2.200 kW
Phase: 3
Amps: 12
Volts AC: 240
Wattage: 2.200 kW
Horsepower: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20