Drive, AC, 195-528VAC 3-Ph, 3.5A, Servo Motor

Item #: 1066373

Cat #: 2198-H008-ERS

UPC: 884951282797

Call for price
Company wide:
0 in stock
Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 3.5 Amp, Servo Motor Rated

Overview

Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 3.5 Amp, Servo Motor Rated
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-H008-ERS from Rockwell Automation® is a Kinetix 5500 servo drive with 6.3 A peak current output. And it has one- and three-phase 190 - 528 V AC input. Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951282797, 2198-H008-ERS, ALB2198H008ERS

Specifications

Phase: 3, 1
Type: Servo Rated, Drive
Amps: 3.500
Phase: 3, 1
Amps: 3.500
Type: Servo Rated, Drive

Customer Reviews

No reviews for this product
(0)