This product has been discontinued.
This product may not be available in all locations.

Drive, Servo, Low Power, Integrated, MultiAxis, 900W, 230VAC, 9.76A
Item #: 1066352
Cat #: 2093-AC05-MP5
UPC: 820919777202
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Drive, Servo, Low Power, Integrated, Multi-Axis, 900 Watt, 230 Volt AC, 9.76 Amp, 3 Phase
Overview
Drive, Servo, Low Power, Integrated, Multi-Axis, 900 Watt, 230 Volt AC, 9.76 Amp, 3 Phase
Also known as: 820919777202, 2093-AC05-MP5, ALB2093AC05MP5
Specifications
| Type: | Servo, Drive |
| Volts AC: | 230 |
| Wattage: | 900 |
| Type: | Servo, Drive |
| Wattage: | 900 |
| Volts AC: | 230 |