Drive, Servo, Low Power, Integrated, MultiAxis, 600W, 230VAC, 9.76A

Item #: 1066351

Cat #: 2093-AC05-MP2

UPC: 820919777196

Call for price
Company wide:
0 in stock
Documents & Guides
Drive, Servo, Low Power, Integrated, Multi-Axis, 600 Watt, 230 Volt AC, 9.76 Amp, 3 Phase

Overview

Drive, Servo, Low Power, Integrated, Multi-Axis, 600 Watt, 230 Volt AC, 9.76 Amp, 3 Phase

Rockwell Automation announces that as of December 2022, our Bulletin 2093 Kinetix® 2000 Servo Drivess will be discontinued and no longer available for sale. To support your transition, we recommend that you migrate to our Bulletin 2198 Kinetix 5300 Servo Drives. These drives provide the design flexibility well-suited for small to medium machines.

Also known as: 820919777196, 2093-AC05-MP2, ALB2093AC05MP2

Specifications

Type: Servo, Drive
Wattage: 600
Volts AC: 230
Type: Servo, Drive
Volts AC: 230
Wattage: 600

Customer Reviews

No reviews for this product
(0)