Fiber Optic Cable, Plastic, Standard Jacket, 15m

Item #: 1066321

Cat #: 2090-SCVP15-0

UPC: 662453747897

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Kinetix, Plastic Fiber Optic, SERCOS, Standard Jacket, 15 meter

Overview

Cable, Kinetix, Plastic Fiber Optic, SERCOS, Standard Jacket, 15 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-SCVP15-0 from Rockwell Automation® is a Kinetix 15-15 M fiber optic cable.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 662453747897, 2090-SCVP15-0, ALB2090SCVP150

Specifications

Type: Cable, Communication
Material: Fiber, Plastic
Length: 15 m
Type: Cable, Communication
Length: 15 m
Material: Fiber, Plastic