Fiber Optic Cable, Plastic, Standard Jacket, 10m

Item #: 1066320

Cat #: 2090-SCVP10-0

UPC: 662453747880

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Kenetix, Plastic Fiber Optic, SERCOS, Standard Jacket, 10 meter

Overview

Cable, Kenetix, Plastic Fiber Optic, SERCOS, Standard Jacket, 10 meter
Also known as: 662453747880, 2090-SCVP10-0, ALB2090SCVP100

Specifications

Type: Cable, Communication
Material: Fiber, Plastic
Length: 10 m
Type: Cable, Communication
Length: 10 m
Material: Fiber, Plastic

Customer Reviews

No reviews for this product
(0)