Fiber Optic Cable, Plastic, No Jacket, 10m

Item #: 1066308

Cat #: 2090-SCEP10-0

UPC: 662453747798

Call for price
Company wide:
0 in stock
Documents & Guides
Cable, Kenetix, Plastic Fiber Optic, SERCOS, No Jacket, 10 meter

Overview

Cable, Kenetix, Plastic Fiber Optic, SERCOS, No Jacket, 10 meter
Also known as: 662453747798, 2090-SCEP10-0, ALB2090SCEP100

Specifications

Type: Cable, Communication
Material: Fiber, Plastic
Length: 10 m
Type: Cable, Communication
Length: 10 m
Material: Fiber, Plastic

Customer Reviews

No reviews for this product
(0)