AC Drive, Internal Dynamic Brake Resistor Kit, 380-480VAC, 115 Ohm

Item #: 1066282

Cat #: 20-750-DB1-D1A

UPC: 885630412238

Call for price
Company wide:
0 in stock
Documents & Guides
AC Drive, Internal Dynamic Brake Resistor Kit, 380 - 480 Volt AC, 115 Ohm, Frame 1

Overview

AC Drive, Internal Dynamic Brake Resistor Kit, 380 - 480 Volt AC, 115 Ohm, Frame 1
Also known as: 885630412238, 20-750-DB1-D1A, ALB20750DB1D1A

Specifications

Size: 1
Type: Internal Brake
Mounting: Device
Ohms: 115
Size: 1
Mounting: Device
Type: Internal Brake
Ohms: 115