This product may not be available in all locations.

Disconnect Switch, Non Fusible, 60A, 600VAC, 250VDC, 3P
Item #: 1066267
Cat #: 194R-N60-1753
UPC: 781180761331
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Non-Fusible, 60 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary
Overview
Disconnect Switch, Non-Fusible, 60 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary
Rugged and durable, 194R non-fused disconnect switches are approved for demanding applications and environments. Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-N60-1753 from Rockwell Automation® is a 60 A non-fused disconnect switch. It is kitted. It has three poles. And it has a standard shaft.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180761331, 194R-N60-1753, ALB194RN601753
Specifications
| Type: | Disconnect Switch, Non-Fused |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | IP20 |
| Type: | Disconnect Switch, Non-Fused |
| Volts DC: | 250 |
| Amps: | 60 |
| Poles: | 3 |
| Volts AC: | 600 |
| IP/NEMA Rating: | IP20 |